Menu Search
HUBBELL #DP10T1P

Pin Type Insulator Mounting Pin

SKU # 09635940687
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pin Type Insulator Mounting Pin
Material: Steel, Galvanized
Insulator Thread Material: Nylon
Insulator Thread Diameter: 1-3/8 in.
Shank Diameter: 1-3/8 in.
Shank Length: 7.50 in.
Listings: ASTM A153

Pin, Crossarm Shank-Mount: Type - Pin Type Insulator Mounting Pin; Material - Steel, Galvanized; Insulator Thread Material - Nylon; Insulator Thread Diameter - 1-3/8 in.; Shank Diameter - 1-3/8 in.; Shank Length - 7.50 in.; Listings - ASTM A-153