Menu Search
Pins Insulator Pin, 3.00 in./5.00 in. Mtg Holes, 24.00 in. Length, 1.00 in. Thread, Straight Base
HUBBELL #21971P

Insulator Pin, 3.00 in./5.00 in. Mtg Holes, 24.00 in. Length, 1.00 in. Thread, Straight Base

SKU # 09635935391
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Material: Steel, Hot Dip Galvanized
Insulator Thread Diameter: 1 in.
Lb/​Ea: 5.40
Base Style: Straight
Insulator Thread: Nylon
Length: 24 in.
Mounting Hole: (2) 11/16 in. Hole (1) 11/16 in. x1-1/4 in. Closed Slot
Mtg Holes O.C.: 3 in.