Menu Search

HUBBELL #884

Forged Steel Pin, 5/8 in. Dia x 5.75 in. Length Shank, 2.00 in. Base Dia, 6 in. Length Above Arm

SKU #09635907563
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pin Type Insulator Mounting Pin
Mounting: Long Shank, Wood Crossarm
Voltage Application: Low Voltage
Material: Steel, Hot Dip Galvanized
Insulator Thread Material: Lead
Insulator Thread Diameter: 1 in.
Length Above Arm: 6.00 in
Base Diameter: 2 in.
Shank Diameter: 5/8 in
Shank Length: 5.75 in
Listings: NEMA
Lb/Ea: 1.84
Hardware: Square Washer, Square Nut, Locknut

Pin, Crossarm Shank-Mount: Type - Pin Type Insulator Mounting Pin; Mounting - Long Shank, Wood Crossarm; Voltage Application - Low Voltage; Material - Steel, Hot Dip Galvanized; Insulator Thread Material - Lead; Insulator Thread Diameter - 1 in; Length Above Arm - 6.00 in; Base Diameter - 2.00 in; Shank Diameter - 5/8 in; Shank Length - 5.75 in; Listings - NEMA; Lb/Ea - 1.84; Hardware - Square Washer, Square Nut, Locknut