You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #C2060294

Crossarm Pin, 1 in. Dia Insulator, Wood Crossarm Mounting

SKU # 09635901420
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulator Crossarm Pin
Mounting: Wood Crossarm
Voltage Application: Low Voltage
Material: Hot Dip Galvanized Steel
Insulator Thread Material: Lead
Insulator Thread Diameter: 1 in.
Length Above Arm: 7-7/8 in.
Base Diameter: 3 in.
Shank Diameter: 5/8 in.
Shank Length: 7-1/2 in.
Listings: RUS, ANSI, ASTM A-153
Lb/​Ea: 3.23 Lb/Ea
Hardware: Square Washer

Pin; Crossarm; 1 in. Diameter Insulator; Wood Crossarm Mounting; 7-7/8 in. Length Above Arm; 3 in. Diameter Base; 5/8 in. Diameter x 7-1/2 in. Length Shank

  • Length: 15-1/4 in.
  • Height: 7-7/8 in.
  • Washer size: 2 in. x 1 /8 in. square
  • Thread length: 6 in.
  • Application: For wood crossarms