Menu Search

THOMAS & BETTS #FP22SD

Pos-E-Kon Crimp Socket Contact 22 AWG - 22 AWG

SKU: 78621032549
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Socket Contact
Contact Termination: Crimp
Wire Min: 22 AWG
Wire Max: 22 AWG
Rating - Voltage: 600V
Rating - Current: 10A
Application: Terminal Inserts, D & DD Series
Description
Pin and Socket Contacts: Type - Socket Contact; Contact Termination - Crimp; Wire Min - 22 AWG; Wire Max - 22 AWG; Rating - Voltage - 600V; Rating - Current - 10A; Application - Terminal Inserts, D & DD Series; Manufacturer Series - Pos-E-Kon