THOMAS & BETTS #FP20SD

Crimp Socket Contact 20 AWG - 20 AWG

SKU: 78621070205
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Socket Contact
Contact Termination: Crimp
Wire Min: 20 AWG
Wire Max: 20 AWG
Rating - Voltage: 600V
Rating - Current: 10A
Application: Terminal Inserts, D & DD Series
Manufacturer Series: Pos-E-Kon
Description
Pin and Socket Contacts: Type - Socket Contact; Contact Termination - Crimp; Wire Min - 20 AWG; Wire Max - 20 AWG; Rating - Voltage - 600V; Rating - Current - 10A; Application - Terminal Inserts, D & DD Series; Manufacturer Series - Pos-E-Kon