Menu Search
Pin and Socket Contacts Crimp Pin Contact 20 AWG - 20 AWG
THOMAS & BETTS #MP20SD

Pos-E-Kon Crimp Pin Contact 20 AWG - 20 AWG

SKU # 78621070201
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Pin Contact
Contact Termination: Crimp
Wire Min: 20 AWG
Wire Max: 20 AWG
Rating - Voltage: 600V
Rating - Current: 10A
Application: Terminal Inserts, D & DD Series