Menu Search
TE CONNECTIVITY #66360-4

Multimate Crimp Socket Contact Brass 14 AWG - 18 AWG

SKU # 74114902061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Contact
Contact Termination: Crimp
Wire Min: 18 AWG
Wire Max: 14 AWG
Contact Diameter: 1.57 mm (0.062")
Length: 13.46mm (0.53 in.)
Rating - Current: 13A
Material: Brass
Finish-Plating: Gold
Application: G, CPC, M Series Connectors

Pin and Socket Contacts: Type - Socket Contact; Contact Termination - Crimp; Wire Min - 18 AWG; Wire Max - 14 AWG; Contact Diameter - 1.57 mm (0.062"); Length - 13.46mm (0.529"); Rating - Current - 13A; Material - Brass; Finish-Plating - Gold; Application - G, CPC, M Series Connectors; Manufacturer Series - Multimate