Menu Search
Search
HARTING OF NORTH AMERICA INC #09150006201

HanĀ® Crimp Socket Contact Copper Alloy 14 AWG - 26 AWG

SKU # 78950691461 Manufacturer Series: D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Contact
Contact Termination: Crimp
Wire Min: 26 AWG
Wire Max: 14 AWG
Contact Diameter: 3.50 mm (0.137")
Length: 21.5mm (0.846 in.)
Rating - Voltage: 250V
Rating - Current: 10A
Material: Copper Alloy
Finish-Plating: Silver
Application: R 15 Inserts