Menu Search
Pin and Socket Contacts Contact, Crimp Pin, 6.20 mm Dia x 0.803 in. L
HARTING OF NORTH AMERICA INC #09140006152

Contact, Crimp Pin, 6.20 mm Dia x 0.803 in. L

SKU # 78950691450 Manufacturer Series: Han-Modular
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pin Contact
Contact Diameter: 6.20 mm (0.244 in.)
Length: 20.4mm (0.803 in.)
Finish-Plating: Black

Additional Info: Tube Internal Diameter: 3.0mm, Delrin Acetal Contact, Buna-N Seal