×

Your shopping cart is empty.

ABB CORAL SPRINGS  1MRK002136-A

Contact, Socket, Silver Plated, 18 - 14 AWG

ABB CORAL SPRINGS

Manufacturer # 1MRK002136-A

SKU: 78664691311





Product Description

Pin and Socket Contacts: Type - Socket Contact; Contact Termination - Crimp; Wire Insulation Dia. - 3.7mm (0.145") max.; Rating - Current - 10A; Finish-Plating - Silveer; Packaging - Loose Piece 100; Application - RX Terminal Base; Additional Information - Conductor Area Range: 0.25-1.5mm sq.; Manufacturer Series - Combiflex


Additional: Conductor Area Range: 0.25-1.5mm sq.
Price

(save

Quantity Pricing

Required Date:

Qty:

Type: Socket Contact
Contact Termination: Crimp
Wire Insulation Dia.: 3.7mm (0.145") max.
Rating - Current: 10A
Finish-Plating: Silveer
Packaging: Loose Piece 100
Application: RX Terminal Base
Manufacturer Series: Combiflex

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: