Menu Search

APPLETON #WSRD33542N4SD

Outlet w-Interlocked Breaker Corro-Free Epoxy Powder Coated Aluminum

SKU: 78138109046
Manufacturer Series: WSRD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outlet with Interlocked Breaker
Material: Corro-Free Epoxy Powder Coated Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30A
Number of Wires: 3
Number of Poles: 4
Door Type: Spring
Application Rating: NEMA 3, 3R, 4, 4X, 12
Description
Appleton WSR and WSRD metallic interlocked receptacles are designed to prevent electrical arcing when fixed or portable heavy duty equipment is used in hose down areas, damp or corrosive locations and other adverse environments. Available in 30, 60 and 100 Amp designs, these interlocked metallic receptacles feature either a fused or non-fused disconnect and mechanical interlock that prevents plug removal under load. With a plug engaged and the switch in the On position, the plug cannot be removed. With the switch turned Off and the plug removed, the receptacle cannot be energized. The switch can be locked in both the On and Off positions, and the cover can be padlocked closed for added safety.
Additional Info: Wire Size: 14 to 2 AWG, Power Rating: 20 Hp at 600 VAC, Fuse Provision: Non-Fused, Stainless Steel Enclosure