You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #5TE6802

Service Outlet; 230Vac; 16A

SKU # 04089295321
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet
Rating - Volts: 230V AC
Rating - Amps: 16

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Rating - Volts - 230VAC; Rating - Amps - 16; Additional Information - Color: Gray, With Cover

Additional Info: Color: Gray, With Cover