Menu Search
Pin and Sleeve Receptacles with Circuit Breaker Service Outlet; Nylon; 277/480Vac; 60A; 5 Wires; 4 Poles

MOLEX #Y560R

Safeway Service Outlet; Nylon; 277/480Vac; 60A; 5 Wires; 4 Poles

SKU #78678831505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Service Outlet, Exposition
Material: Nylon
Rating - Volts: 277/480V AC 3 PhaseY
Rating - Amps: 60
Number of Wires: 5
Number of Poles: 4

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet, Exposition; Material - Nylon; Rating - Volts - 277/480VAC 3 PhaseY; Rating - Amps - 60; Number of Wires - 5; Number of Poles - 4; Manufacturer Brand - Safeway