Menu Search
Pin and Sleeve Receptacles with Circuit Breaker Service Outlet; Polyester; 600Vac; 20A; 6 Poles

MELTRIC #01-P4061

Service Outlet; Polyester; 600Vac; 20A; 6 Poles

SKU #78447456351
Manufacturer Series: PN7c
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Service Outlet
Material: Polyester
Rating - Volts: 600V AC
Rating - Amps: 20
Number of Poles: 6
Grounding Style: 2, Shell and Extra Pole
Door Type: Spring

Additional Info: IP66/67 Rating when Plug and Receptacle engaged