Menu Search
Pin and Sleeve Receptacles with Circuit Breaker Service Outlet; Polyester; 480Vac; 30A; 4 Wires; 3 Poles

MELTRIC #89-94072-174

DECONTACTORâ„¢ Service Outlet; Polyester; 480Vac; 30A; 4 Wires; 3 Poles

SKU #78447400467
Manufacturer Series: DS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Service Outlet
Material: Fiber-Reinforced Polyester
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Door Type: Spring
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Fiber-Reinf Polyester; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Application Rating - Watertight; Additional Information - HP Suffix: Gasket provided for High Pressure Watertightness. Includes: Disconnecting device w/push botton pawl; Manufacturer Brand - Decontactor; Manufacturer Model - DS

Additional Info: HP Suffix: Gasket provided for High Pressure Watertightness. Includes: Disconnecting device w/push botton pawl