The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
MELTRIC #33-14043-972-843

DECONTACTORâ„¢ Service Outlet; Polyester; 480Vac; 20A; 4 Wires; 3 Poles

SKU # 78447458930 Manufacturer Series: DS20
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet
Material: Polyester
Rating - Volts: 480V AC
Rating - Amps: 20A
Number of Wires: 4
Number of Poles: 3
Application Rating: NEMA 3R, IP54/IP55

DS series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DSs environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.

Additional Info: Switch Rated, Polarity: 3P+G, Temperature Range: -40 to 140 deg F, Wire Size: 14 - 8 AWG