Menu Search
MELTRIC #39-24243-K04

Service Outlet; Aluminum; 480Vac; 250A; 4 Wires; 3 Poles

SKU # 78447460950 Manufacturer Series: DR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet
Material: Aluminum
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 250
Number of Wires: 4
Number of Poles: 3
Door Type: Spring
Application Rating: Weatherproof

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Aluminum; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 250; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Application Rating - Weatherproof; Additional Information - NEMA 3R, IP54 Rating when Plug and Receptacle engaged. Color: Blue. Non-current Interrupting; Manufacturer Model - DR

Additional Info: NEMA 3R, IP54 Rating when Plug and Receptacle engaged. Color: Blue. Non-current Interrupting