MELTRIC #63-38043

Service Inlet; Polyester; 480Vac; 30A; 4 Wires; 3 Poles

SKU: 78447454419
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reverse Service Inlet
Material: Fiber-Reinforced Polyester
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight
Manufacturer Brand: Decontactor
Manufacturer Model: DSN
Description
Pin and Sleeve Receptacles with Circuit Breaker: Type - Reverse Service Inlet; Material - Fiber-Reinf Polyester; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight; Additional Information - NEMA 4X Rating when Plug and Receptacle engaged. Color: Blue; Manufacturer Brand - Decontactor; Manufacturer Model - DSN
Additional Info: NEMA 4X Rating when Plug and Receptacle engaged. Color: Blue