Menu Search
Search
MELTRIC #33-38043

DECONTACTORâ„¢ Service Inlet; Polyester; 480Vac; 30A; 3 Poles

SKU # 78447401083 Manufacturer Series: DS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reverse Service Inlet
Material: Fiber-Reinforced Polyester
Rating - Volts: 480V AC
Rating - Amps: 30
Number of Poles: 3
Grounding Style: 1, Shell
Application Rating: Rainproof

Pin and Sleeve Receptacles with Circuit Breaker: Type - Reverse Service Inlet; Material - Fiber-Reinf Polyester; Rating - Volts - 480VAC; Rating - Amps - 30; Number of Poles - 3; Grounding Style - 1, Shell; Application Rating - Rainproof; Additional Information - NEMA 3R, IP54/55 Rating when Plug and Receptacle engaged; Manufacturer Brand - Decontactor; Manufacturer Model - DS

Additional Info: NEMA 3R, IP54/55 Rating when Plug and Receptacle engaged