Menu Search
Pin and Sleeve Receptacles with Circuit Breaker Service Inlet; Polyester; 480Vac; 100A; 4 Wires; 3 Poles

MELTRIC #33-68243-C-K04

DECONTACTORâ„¢ Service Inlet; Polyester; 480Vac; 100A; 4 Wires; 3 Poles

SKU #78447461057
Manufacturer Series: DS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reverse Service Inlet
Material: Fiber-Reinforced Polyester
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Reverse Service Inlet; Material - Fiber-Reinf Polyester; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight; Additional Information - NEMA 4X Rating when Plug and Receptacle engaged. Switch Rated. Color: Blue; Manufacturer Brand - Decontactor; Manufacturer Model - DS

Additional Info: NEMA 4X Rating when Plug and Receptacle engaged. Switch Rated. Color: Blue