Menu Search
Pin and Sleeve Receptacles with Circuit Breaker Service Outlet; Valox; 120/208Vac; 100A; 5 Wires; 4 Poles

LEVITON #5100R9W

Service Outlet; Valox; 120/208Vac; 100A; 5 Wires; 4 Poles

SKU #07847783777
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Service Outlet
Material: Valox 357
Rating - Volts: 120/208V AC 3 PhaseY
Rating - Amps: 100
Number of Wires: 5
Number of Poles: 4
Door Type: Spring
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Valox 357; Rating - Volts - 120/208VAC 3 PhaseY; Rating - Amps - 100; Number of Wires - 5; Number of Poles - 4; Door Type - Spring; Application Rating - Watertight