Menu Search
Search
HUBBELL #HBL4100R5W

Service Inlet; Nylon; 600V; 100A; 4 Wires; 3 Poles

SKU # 78358540409
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Service Inlet
Material: Nylon
Rating - Volts: 600V 3Phase
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Standard Service Inlet; Material - Nylon; Rating - Volts - 600V 3Phase; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight; Additional Information - Color: Black, Operating Temperature: -40 to 75 deg C

Additional Info: Color: Black, Operating Temperature: -40 to 75 deg C