Menu Search
Pin and Sleeve Receptacles with Circuit Breaker Service Inlet; Nylon; 125/250Vac; 100A; 4 Wires; 3 Poles

HUBBELL #HBL4100B12W

Service Inlet; Nylon; 125/250Vac; 100A; 4 Wires; 3 Poles

SKU #78358540392
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reverse Service Inlet
Material: Nylon
Rating - Volts: 125/250V AC
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Reverse Service Inlet; Material - Nylon; Rating - Volts - 125/250VAC; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight