EATON CROUSE-HINDS SERIES #NR1042

Service Outlet; Polyester; 600Vac/250Vdc; 100A; 3 Wires; 4 Poles

SKU: 78227425555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Outlet
Material: Fiber-Reinforced Polyester
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Extra Pole
Door Type: Spring & Snap-On Cap
Application Rating: Wet/Damp Location
Manufacturer Brand: Arktite
Description
Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Fiber-Reinf Polyester; Rating - Volts - 600VAC/250VDC; Rating - Amps - 100; Number of Wires - 3; Number of Poles - 4; Grounding Style - 2, Extra Pole; Door Type - Spring & Snap-On Cap; Application Rating - Wet/Damp Location; Manufacturer Brand - Arktite