Menu Search
Pin and Sleeve Receptacles with Circuit Breaker Service Outlet; Aluminum; 600Vac / 250Vdc; 60A; 3 Wires; 3 Poles
EATON CROUSE-HINDS SERIES #AR631

Arktite Service Outlet; Aluminum; 600Vac / 250Vdc; 60A; 3 Wires; 3 Poles

SKU # 78227406180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 3
Grounding Style: 1, Shell
Door Type: Spring
Application Rating: Weatherproof