Service Outlet; Aluminum; 600Vac / 250Vdc; 30A; 4 Wires; 4 Poles

SKU: 78227405980
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Door Type: Spring
Application Rating: Weatherproof
Manufacturer Brand: Arktite
Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 4; Grounding Style - 1, Shell; Door Type - Spring; Application Rating - Weatherproof; Manufacturer Brand - Arktite