EATON CROUSE-HINDS SERIES #CDR3023

Service Outlet; Aluminum; 600Vac / 250Vdc; 30A; 2 Wires; 3 Poles

SKU: 66227627698
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 2
Number of Poles: 3
Grounding Style: 2, Shell & Extra Pole
Door Type: Spring & Threaded Cap
Application Rating: Watertight
Manufacturer Brand: PowerMate
Description
Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 2; Number of Poles - 3; Grounding Style - 2, Shell & Extra Pole; Door Type - Spring & Threaded Cap; Application Rating - Watertight; Additional Information - NEMA 4X; Manufacturer Brand - PowerMate
Additional Info: NEMA 4X