You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON CROUSE-HINDS SERIES #ARC65C

Arktite Service Outlet; Aluminum; 120/208Vac; 60A; 4 Wires; 5 Poles

SKU # 78227471684
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet Configured
Material: Aluminum
Rating - Volts: 120/208V AC 3 PhaseY
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 5
Grounding Style: 2, Extra Pole
Door Type: Spring
Application Rating: Weatherproof

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet Configured; Material - Aluminum; Rating - Volts - 120/208VAC 3 PhaseY; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 5; Grounding Style - 2, Extra Pole; Door Type - Spring; Application Rating - Weatherproof; Additional Information - Voltage Polarized; Manufacturer Brand - Arktite

Additional Info: Voltage Polarized