Menu Search
Search
BRYANT ELECTRIC #420R12W

Service Outlet; Nylon; 125/250Vac; 20A; 4 Wires; 3 Poles

SKU # 78178625109
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet
Material: Nylon
Rating - Volts: 125/250V AC
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Door Type: Spring
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Nylon; Rating - Volts - 125/250VAC ; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Application Rating - Watertight; Additional Information - NEMA 4X, 12

Additional Info: NEMA 4X, 12