APPLETON #ADR3022

Service Outlet; Aluminum; 600Vac / 250Vdc; 30A; 2 Wires; 2 Poles

SKU: 78138118632
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 2
Number of Poles: 2
Grounding Style: 1, Shell
Door Type: Spring
Application Rating: Weatherproof
Manufacturer Brand: Powertite