AMERACE (RUSSELL STOLL) #DF2404FR000

Interlock Receptacle; Aluminum; 480Vac; 200A; 4 Wires; 3 Poles

SKU: 70891713050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Interlocked Receptacle
Material: Cast Aluminum
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 200
Number of Wires: 4
Number of Poles: 3
Grounding Style: Extra Pole
Door Type: Flap Cover
Application Rating: Weathertight
Manufacturer Brand: Max-Gard
Manufacturer Model: DF
Description
Pin and Sleeve Receptacles with Circuit Breaker: Type - Interlocked Receptacle; Material - Cast Aluminum; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 200; Number of Wires - 4; Number of Poles - 3; Grounding Style - Extra Pole; Door Type - Flap Cover; Application Rating - Weathertight; Additional Information - NEMA 4; Manufacturer Brand - Max-Gard; Manufacturer Model - DF
Additional Info: NEMA 4