Menu Search
LEGRAND - PASS & SEYMOUR #PS460MIR7-W

Outlet w-Interlocked Disconnect Thermoplastic

SKU # 78500742058
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outlet with Interlocked Disconnect
Material: Thermoplastic
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 3
Door Type: Spring
Hubs: (1) Top-Feed
Fuse Provision: Non-Fusible
Application Rating: NEMA 4X

Pin and Sleeve Receptacle-Switch Assemblies: Type - Outlet w-Interlocked Disconnect; Material - Thermoplastic; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Hubs - (1) Top-Feed; Fuse Provision - Non-Fusible; Application Rating - NEMA 4X