Menu Search
Pin and Sleeve Receptacle-Switch Assemblies Outlet w-Interlocked Disconnect Thermoplastic
LEGRAND - PASS & SEYMOUR #PS430MIR5-W

Outlet w-Interlocked Disconnect Thermoplastic

SKU # 78500742047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Outlet with Interlocked Disconnect
Material: Thermoplastic
Rating - Volts: 600V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Door Type: Spring
Hubs: (1) Top-Feed
Fuse Provision: Non-Fusible
Application Rating: NEMA 4X

Pin and Sleeve Receptacle-Switch Assemblies: Type - Outlet w-Interlocked Disconnect; Material - Thermoplastic; Rating - Volts - 600VAC 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Hubs - (1) Top-Feed; Fuse Provision - Non-Fusible; Application Rating - NEMA 4X