Menu Search
LEGRAND - PASS & SEYMOUR #PS420MIR7-WBF

Outlet w-Interlocked Disconnect Thermoplastic

SKU # 78500742067
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outlet with Interlocked Disconnect
Material: Thermoplastic
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Door Type: Spring
Hubs: (1) Bottom-Feed
Fuse Provision: Non-Fusible
Application Rating: NEMA 4X

Additional Info: Additional Ratings: NEMA 3R