LEGRAND - PASS & SEYMOUR
#PS420MIR7-W
Outlet w-Interlocked Disconnect Thermoplastic
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Outlet with Interlocked Disconnect
Material:
Thermoplastic
Rating - Volts:
480V AC 3 Phase
Rating - Amps:
20
Number of Wires:
4
Number of Poles:
3
Door Type:
Spring
Hubs:
(1) Top-Feed
Fuse Provision:
Non-Fusible
Application Rating:
NEMA 4X
Description
Pin and Sleeve Receptacle-Switch Assemblies: Type - Outlet w-Interlocked Disconnect; Material - Thermoplastic; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Hubs - (1) Top-Feed; Fuse Provision - Non-Fusible; Application Rating - NEMA 4X; Additional Information - Additional Ratings: NEMA 3R
Additional Info:
Additional Ratings: NEMA 3R