You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #HBL420MI7W

Mechanical Interlock Receptacle, 480 VAC, 20A, 4W

SKU # 78358539289
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Interlock Receptacle
Material: Thermoplastic/Composite
Rating - Volts: 480 VAC
Rating - Amps: 20A
Number of Wires: 4
Application Rating: NEMA 4X, 12
Manufacturer Model: Unfused Circuit-Lock