Menu Search

EATON #DH362FW5WRK

Powertite Outlet w-Interlocked Disconnect Stainless Steel

SKU: 78211419365
Manufacturer Series: DH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outlet with Interlocked Disconnect
Material: Stainless Steel
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 4
Door Type: Spring
Fuse Provision: Fusible
Application Rating: NEMA 4X
Description
Pin and Sleeve Receptacle-Switch Assemblies: Type - Outlet w-Interlocked Disconnect; Material - Stainless Steel; Rating - Volts - 600VAC/250VDC; Rating - Amps - 60; Number of Wires - 3; Number of Poles - 4; Door Type - Spring; Fuse Provision - Fusible; Application Rating - NEMA 4X; Additional Information - Fuse Type: Class H; Manufacturer Brand - Powertite; Manufacturer Model - DH
Additional Info: Fuse Type: Class H