EATON #DH363UDK2WR

Outlet w-Interlocked Disconnect Sheet Steel

SKU: 78211472903
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outlet with Interlocked Disconnect
Material: Sheet Steel
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 3
Number of Poles: 4
Door Type: Spring
Fuse Provision: Non-Fusible
Application Rating: NEMA 12
Manufacturer Brand: Arktite
Manufacturer Model: DH
Description
Pin and Sleeve Receptacle-Switch Assemblies: Type - Outlet w-Interlocked Disconnect; Material - Sheet Steel; Rating - Volts - 600VAC/250VDC; Rating - Amps - 100; Number of Wires - 3; Number of Poles - 4; Door Type - Spring; Fuse Provision - Non-Fusible; Application Rating - NEMA 12; Manufacturer Brand - Arktite; Manufacturer Model - DH