Menu Search
EATON #DH363FD3WRK

Max-Gard Outlet w-Interlocked Disconnect Sheet Steel

SKU # 78211339139 Manufacturer Series: DH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outlet with Interlocked Disconnect
Material: Sheet Steel
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 3
Number of Poles: 4
Door Type: Spring
Fuse Provision: Fusible
Application Rating: NEMA 12

Pin and Sleeve Receptacle-Switch Assemblies: Type - Outlet w-Interlocked Disconnect; Material - Sheet Steel; Rating - Volts - 600VAC/250VDC; Rating - Amps - 100; Number of Wires - 3; Number of Poles - 4; Door Type - Spring; Fuse Provision - Fusible; Application Rating - NEMA 12; Additional Information - Fuse Type: Class H; Manufacturer Brand - Max-Gard; Manufacturer Model - DH

Additional Info: Fuse Type: Class H