Pin and Sleeve Receptacle-Switch Assemblies: Type - Outlet w-Interlocked Disconnect; Material - Sheet Steel; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 3; Number of Poles - 4; Door Type - Spring; Fuse Provision - Fusible; Application Rating - NEMA 12; Additional Information - Fuse Type: Class H; Manufacturer Brand - Powertite; Manufacturer Model - DH
Additional Info: Fuse Type: Class H