Menu Search
LEGRAND - PASS & SEYMOUR #PS430R7-W

Service Outlet, Thermoplastic 480VAC 3 Phase 30A

SKU # 78500743047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet
Material: Thermoplastic
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight