Menu Search
Pin and Sleeve Receptacle-Box Assemblies Service Outlet, Aluminum 600VAC/250VDC 200A

EATON CROUSE-HINDS SERIES #AREA204226

Arktite Service Outlet, Aluminum 600VAC/250VDC 200A

SKU #78227404198
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell & Extra Pole
Door Type: Spring
Hubs: (1) 2"
Application Rating: Weatherproof

Additional Info: Wire well takes 0.75 in maximum conductor size.