EATON CROUSE-HINDS SERIES #X8976-7

Female Receptacle, 25A, 4P, 600V, Neoprene

SKU: 66227516674
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Female Receptacle
Material: Neoprene
Rating - Volts: 600V
Rating - Amps: 25A
Number of Poles: 4
Description
CRS X8976-7 4P ORG F INS W/MTG SHEL