EATON CROUSE-HINDS SERIES #AREA6414

Circuit Breaking Receptacle Assembly, 60, 4 P, 4 W, 600VAC/250VDC, Aluminum, 1, Shell, Spring

SKU: 78227408210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Door Type: Spring
Hubs: (1) 1-1/4 in.
Application Rating: Weatherproof
Manufacturer Brand: Arktite
Description
Pin and Sleeve Receptacle-Box Assemblies: Type - Service Inlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 4; Grounding Style - 1, Shell; Door Type - Spring; Hubs - (1) 1-1/4 in.; Application Rating - Weatherproof; Manufacturer Brand - Arktite