The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
COLE HERSEE #12300

Connector Socket, 13 P, Glass Filled Plastic

SKU # 63285023704
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector Socket
Material: Glass Filled Plastic
Number of Poles: 13
Grounding Style: Self-Grounding
Door Type: Spring and Cap
Application Rating: Watertight

Pin and Sleeve Receptacle-Box Assemblies: Type - Connector Socket; Material - Glass Filled Plastic; Number of Poles - 13; Grounding Style - Self-Grounding; Door Type - Spring and Cap; Application Rating - Watertight; Additional Information - Mounting Holes: 0.33 in. (8.4mm) Dia., 2.93 in. on center, Includes: (6) 31784 crimp-on connectors

Additional Info: Mounting Holes: 0.33 in. (8.4mm) Dia., 2.93 in. on center, Includes: (6) 31784 crimp-on connectors