APPLETON #ADJA20044-250

Receptacle Box, 600VAC/250VDC 200A

SKU: 78138161254
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Receptacle Box
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Door Type: Spring
Hubs: (1) 2-1/2 in.
Manufacturer Brand: Powertite
Description
Pin and Sleeve Receptacle-Box Assemblies: Type - Receptacle Box; Rating - Volts - 600VAC/250VDC; Rating - Amps - 200; Number of Wires - 4; Number of Poles - 4; Grounding Style - 1, Shell; Door Type - Spring; Hubs - (1) 2-1/2 in.; Additional Information - NEMA 3, 3R, 4, 4X; Manufacturer Brand - Powertite
Additional Info: NEMA 3, 3R, 4, 4X