Menu Search
Pin and Sleeve Receptacle-Box Assemblies Receptacle Assembly, 480VAC/250VDC, 60 A, 4 W, 3 P, Aluminum
AMERACE (RUSSELL STOLL) #3124-78

Receptacle Assembly, 480VAC/250VDC, 60 A, 4 W, 3 P, Aluminum

SKU # 70891713896 Manufacturer Series: Style FC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Service Outlet
Material: Aluminum
Rating - Volts: 480V AC / 250V DC
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 3
Grounding Style: 2, Extra Pole
Door Type: Spring
Hubs: (1) 1-1/2"
Application Rating: Weatherproof