Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Electrical Outlets and Switches
Pin and Sleeve
Pin and Sleeve Receptacle-Box Assemblies
#SKR7G
AMERACE (RUSSELL STOLL)
#SKR7G
Multi-Pin Receptacle, 600VAC/250VDC, 20A, 6 Poles, 7 Wires
SKU
#
70891718107
Add to List
Add to Quote
Specifications
Country of Origin:
Mexico - Subject to change
Type:
Multi-Pin Female Receptacle
Material:
Heavy Gauge Steel
Rating - Volts:
600V AC / 250V DC
Rating - Amps:
20A
Number of Wires:
7
Number of Poles:
6P
Downloads
Data Sheet 1
RoHS 1