The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
LEVITON #420P7W

Pin And Sleeve Plug, 480VAC, 20A, 4 W, 3 P, Valox, 0.350 in. - 0.86 in.

SKU # 07847783812
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Service Inlet
Material: Nonmetallic
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Nonmetallic; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 0.350; Cable OD Max - in - 0.860; Application Rating - Watertight